Eye Wash Station. Keep Area Clear., Polyethylene, 10 in x 7 in, Mounting Holes

  • Mfr # 471C50

  • Zoro # G5058398


product price: $6.79
/ea

Key Features

Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471C50
Zoro #
G5058398
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Emergency
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend
Eye Wash Station. Keep Area Clear.
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535,ANSI Z358.1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Anti-Slip Surface
No
Sign Header
Emergency
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Green, White
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station. Keep Area Clear., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.