Shop CONDOR

Eye Wash Station/Estacion Para Lavar Los Ojos, 10 in W x 14 in H, Rectangle, Polyethylene, 470Z50

  • Mfr # 470Z50
  • Zoro # G5859058

product price: 
$
8.99
/ea

Key Features

Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470Z50
Zoro #
G5859058
UPC #
00194484163587
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
Printed Language
English, Spanish
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Legend Background Color
Green; White
Sign Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Legend Pictogram ID
PSFD-48, PSFD-48
Sign Header
No Header
ANSI Standards
ANSI Z535,ANSI Z358.1
Chemical Resistant
Yes
Includes Mounting Hardware
No
Legend Pictogram Description
Eye Wash
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.