Shop CONDOR

Eye Wash Station/Estacion Para Lavar Los Ojos, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 470Z58

  • Mfr # 470Z58
  • Zoro # G5267497

product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470Z58
Zoro #
G5267497
UPC #
00194484012915
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English, Spanish
Sign Background Color
Green
ANSI Compliant
Yes
Legend Style
Text
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Maximum Service Temperature
176 Degrees F
Sign Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Style
Text
Sign Legend Background Color
Green
Sign Header
No Header
Protective Coating
No Protective Coating
Chemical Resistant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535,ANSI Z358.1
Glow In The Dark
No
Graffiti Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.