Shop CONDOR

EYE WASH/LAVADO PARA LOS OJOS, 14 in W x 12 in H, V-Shape Projection, PETG, 480Y16

  • Mfr # 480Y16
  • Zoro # G5892448

product price: 
$
23.29
/ea

Key Features

Legend
EYE WASH/LAVADO PARA LOS OJOS
Sign Material
PETG
Height
12 in
Width
14 in
Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480Y16
Zoro #
G5892448
UPC #
00194484248345
Country of Origin
United States
Item
High Visibility Safety Sign
Legend
EYE WASH/LAVADO PARA LOS OJOS
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Printed Language
English, Spanish
Operating Temp. Range
0 Degrees F to 150 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Legend Color
Green
Sign Legend Text Color
Green
Graffiti Resistant
Yes
Minimum Application Temperature
0 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Minimum Service Temperature
0 Degrees F
Material Properties
Rigid
Legend Pictogram ID
PARW-86, PFSD-47
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Mounting Location
Wall
Metal Detectable
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Mounting Pattern
4 Flange
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
150 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Down Arrow, Eye Wash
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Legend
Eye Wash/Lavado Para Los Ojos
Product Type
Safety Sign

Dimensions

Height
12 in
Width
14 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Eye Wash/Lavado Para Los Ojos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.