Eye Wash/Para Lavar Los Ojos, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 470Y57

  • Mfr # 470Y57

  • Zoro # G5867799


product price:  $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Legend
Eye Wash/Para Lavar Los Ojos
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y57
Zoro #
G5867799
UPC #
00194484163440
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash/Para Lavar Los Ojos
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English, Spanish
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend
Eye Wash/Para Lavar Los Ojos
Material Properties
Rigid
Number of Printed Sides
1
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
State Specific Sign
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Eye Wash/Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.