Eye Wash/Para Lavar Los Ojos, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 470Y59

  • Mfr # 470Y59

  • Zoro # G5372092


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
Eye Wash/Para Lavar Los Ojos
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470Y59
Zoro #
G5372092
UPC #
00194484100148
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash/Para Lavar Los Ojos
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English, Spanish
Header
No Header
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Eye Wash/Para Lavar Los Ojos
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Anti-Slip Surface
No
Graffiti Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Format
Other Format
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Eye Wash/Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.