Eye Wash/Para Lavar Los Ojos, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 470Y58

  • Mfr # 470Y58

  • Zoro # G5182849


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Eye Wash/Para Lavar Los Ojos
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470Y58
Zoro #
G5182849
UPC #
00194484012397
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash/Para Lavar Los Ojos
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Background Color
White
OSHA Compliant
Yes
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Mounting Location
Wall
Sign Legend Style
Text
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Corrosion Resistant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Legend
Eye Wash/Para Lavar Los Ojos
Sign Legend Background Color
White
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header
No Header
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Eye Wash/Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.