EYE WASH/SHOWER KEEP AREA CLEAR!, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 485Y17

  • Mfr # 485Y17

  • Zoro # G6262967


product price:  $22.19
/ea

Key Features

Legend
EYE WASH/SHOWER KEEP AREA CLEAR!
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485Y17
Zoro #
G6262967
UPC #
00194484282288
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
EYE WASH/SHOWER KEEP AREA CLEAR!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Black
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Legend Color
Yellow
Sign Legend Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Material Properties
Rigid
ANSI Standards
ANSI Z535, ANSI Z358.1
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Eye Wash/Shower Keep Area Clear!
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Legend Pictogram Description
Emergency Shower, Eye Wash
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PFSD-13
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
Black
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash/Shower Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.