EYE WASH/SHOWER KEEP AREA CLEAR!, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 485Y16

  • Mfr # 485Y16

  • Zoro # G6289862


product price:  $13.15
/ea

Key Features

Legend
EYE WASH/SHOWER KEEP AREA CLEAR!
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y16
Zoro #
G6289862
UPC #
00194484282271
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
EYE WASH/SHOWER KEEP AREA CLEAR!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Printed Language
English
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
Black
Legend Color
Yellow
Sign Legend Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend Background Color
Black
Maximum Service Temperature
250 Degrees F
Legend Pictogram Description
Emergency Shower, Eye Wash
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535, ANSI Z358.1
Sign Legend
Eye Wash/Shower Keep Area Clear!
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PFSD-13
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash/Shower Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.