Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EYE WASH/SHOWER KEEP AREA CLEAR!, 8 in W x 18 in H, Horizontal Rectangle, Polyethylene, 485Y21

  • Mfr # 485Y21

  • Zoro # G6314003


product price: $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

Legend
EYE WASH/SHOWER KEEP AREA CLEAR!
Sign Material
Polyethylene
Height
18 in
Width
8 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y21
Zoro #
G6314003
UPC #
00194484282318
Country of Origin
United States

Dimensions

Height
18 in
Width
8 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
First Aid Sign
Legend
EYE WASH/SHOWER KEEP AREA CLEAR!
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Legend Color
Yellow
Sign Legend Text Color
Yellow
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
No Header
Sign Legend Background Color
Black
Material Properties
Rigid
Sign Format
Other Format
Sign Legend
Eye Wash/Shower Keep Area Clear!
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash/Shower Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.