Zoro Homepage

Eyewash / Shower, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 470Y91

  • Mfr # 470Y91

  • Zoro # G5373571


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Eyewash / Shower
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y91
Zoro #
G5373571
UPC #
00194484100278
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eyewash / Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
Sign Background Color
Black, White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English
Legend Color
Yellow
Sign Legend Text Color
Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535,ANSI Z358.1
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Includes Mounting Hardware
No
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Style
Text
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Legend
Eyewash / Shower
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Sign Legend Background Color
Black
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eyewash / Shower, Sign Legend Background Color Black, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.