Eyewash / Shower, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470Y93

  • Mfr # 470Y93

  • Zoro # G5362688


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Eyewash / Shower
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y93
Zoro #
G5362688
UPC #
00194484100292
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eyewash / Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Sign Background Color
Black, White
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Yellow
Sign Legend Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Background Color
Black
Sign Legend
Eyewash / Shower
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eyewash / Shower, Sign Legend Background Color Black, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.