Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mask Required Sign, 14" W x 10" H, English, Plastic, Yellow

  • Mfr # 467X72

  • Zoro # G5601193


product price: $13.99
/ea

Key Features

Header
Caution
Legend
Face Mask Required
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467X72
Zoro #
G5601193
UPC #
00194484065553
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Face Mask Required Sign
Header
Caution
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.134, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Corrosion Resistant
Yes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
Caution
Chemical Resistant
Yes
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Legend
Face Mask Required
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Mask Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.