This item is Discontinued.

Condor Face Mask Safety Label, 6 in Height, 6 in Width, Vinyl, Circle, English 785M67

This item is Discontinued.

Condor

Face Mask Safety Label, 6 in Height, 6 in Width, Vinyl, Circle, English (Discontinued)

Mfr # 785M67
Zoro # G702695372
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
785M67
Zoro #
G702695372
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.006 in

Details

Item
Face Mask Safety Label
Legend
NO MASK REQUIRED IF YOU HAVE BEEN VACCINATED
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 to 176 Degrees F
Header Background Color
Green
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
No
Header Legend Color
White
Sign Legend Text Color
Green
Includes
Peel-Off Back Liner

Description

Face Mask Safety Label, Sign Subject Matter COVID-19, Flu, Health, Influenza, Personal Protection, Vaccination, Height 6 in, Width 6 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend NO MASK REQUIRED IF YOU HAVE BEEN VACCINATED, Printed Language English, Sign Shape Circle, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.