Facemask Reminder Safety Sign, 10 in Height, 7 in Width, Aluminum, English
Mfr # 60YG26
Zoro # G400460937
product price:Â $12.99
/ea
Sold in multiples of 2 for $25.98
Key Features
Header
Notice
Legend
Covid Vaccination Required Maintain Social Distance Wear A Face Mask Sanitize/Wash Hands Frequently
Height
10 in
Printed Language
English
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60YG26
Zoro #
G400460937
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Item
Facemask Reminder Safety Sign
Header
Notice
Legend
Covid Vaccination Required Maintain Social Distance Wear A Face Mask Sanitize/Wash Hands Frequently
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Facemask Reminder Safety Sign, Height 10 in, Width 7 in, Sign Material Aluminum, Header Notice, Legend Covid Vaccination Required Maintain Social Distance Wear A Face Mask Sanitize/Wash Hands Frequently, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.