Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Plastic, English, Spanish
Mfr # 60XZ67
Zoro # G900410876
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
Key Features
Header
Notice/Aviso
Legend
Face Mask Required Even For Those With Covid-19 Vaccination Se Requiere Mascarilla Incluso Para Aquellos Con Vacunacion Covid-19
Width
10 in
Height
14 in
Printed Language
English, Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60XZ67
Zoro #
G900410876
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Facemask Reminder Safety Sign
Header
Notice/Aviso
Legend
Face Mask Required Even For Those With Covid-19 Vaccination Se Requiere Mascarilla Incluso Para Aquellos Con Vacunacion Covid-19
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Facemask Reminder Safety Sign, Height 14 in, Width 10 in, Sign Material Plastic, Header Notice/Aviso, Legend Face Mask Required Even For Those With Covid-19 Vaccination Se Requiere Mascarilla Incluso Para Aquellos Con Vacunacion Covid-19, Printed Language English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.