Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Vinyl, English
Mfr # 60YG25
Zoro # G900460949
product price: $4.89
/ea
Sold in multiples of 3 for $14.67
Key Features
Header
Stop The Spread
Legend
Face Mask Required Even If You Have Been Vaccinated
Height
14 in
Printed Language
English
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60YG25
Zoro #
G900460949
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Facemask Reminder Safety Sign
Header
Stop The Spread
Legend
Face Mask Required Even If You Have Been Vaccinated
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Facemask Reminder Safety Sign, Height 14 in, Width 10 in, Sign Material Vinyl, Header Stop The Spread, Legend Face Mask Required Even If You Have Been Vaccinated, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.