Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Vinyl, English
Mfr # 60YG31
Zoro # G300460976
product price:Â $4.89
/ea
Sold in multiples of 3 for $14.67
Key Features
Header
Notice
Legend
Covid Vaccination Required Maintain Social Distance Wear A Face Mask Sanitize/Wash Hands Frequently
Height
14 in
Printed Language
English
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60YG31
Zoro #
G300460976
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Facemask Reminder Safety Sign
Header
Notice
Legend
Covid Vaccination Required Maintain Social Distance Wear A Face Mask Sanitize/Wash Hands Frequently
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Facemask Reminder Safety Sign, Height 14 in, Width 10 in, Sign Material Vinyl, Header Notice, Legend Covid Vaccination Required Maintain Social Distance Wear A Face Mask Sanitize/Wash Hands Frequently, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.