Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceshield Storage Bag, Cotton, White

  • Mfr # 5EU22

  • Zoro # G2690773


product price: $13.49
/ea

Key Features

Color
White
Material
Cotton Canvas
For Use With
Arc Flash Face Shield
Length
18 1/2 in
Thickness
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EU22
Zoro #
G2690773
UPC #
190735104354
Country of Origin
Multiple

Dimensions

Length
18 1/2 in
Thickness
10 in
Width
16 in
Height
18 1/2 in

Details

Item
Face Shield Storage Bag
Color
White
Material
Cotton Canvas
For Use With
Arc Flash Face Shield
Includes
Drawstring Closure
Products By Industry
Electrical

Description

Face Shield Storage Bag, Color White, For Use With Arc Flash Face Shield, Height 18 1/2 in, Includes Drawstring Closure, Material Cotton Canvas, Thickness 10 in, Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.