Shop CONDOR

Face Shield Visor, Clear Visor, 8" Height, Uncoated Lens, Clear

  • Mfr # 4EZC7

  • Zoro # G2378975


product price:  $5.25
/ea

Key Features

Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4EZC7
Zoro #
G2378975
UPC #
190735097717
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.040"
Visor Height
8"
Visor Width
15 1/2 in
Length
15-1/2"

Details

Item
Face Shield Visor
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Uncoated
For Use With
4EZC6
Dielectric Protection
No
Standards
ANSI Z87.1-2010
Features
Protects The Face From The Impact Of Flying Particles
Reusability
Reusable
Includes No Visor Coatings
Yes
Minimum Operating Temperature
23 Degrees F
Includes Scratch-Resistant Visor Coating
No
Photochromatic Visor
No
Includes Anti-Fog Visor Coating
No
Includes Anti-Static Visor Coating
No
X-Ray Detectable
No
Maximum Operating Temperature
230 Degrees F
Metal Detectable
No
Provides UV Protection
No
Photochromatic Lens
No
Lens/Visor Features
Reusable

Description

Face Shield Visor, Compatible with Grainger Part Number 4EZC6, Dielectric Protection No, Features Protects The Face From The Impact Of Flying Particles, For Use With 4EZC6, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Maximum Operating Temperature 230 Degrees F, Metal Detectable No, Minimum Operating Temperature 23 Degrees F, Photochromatic Visor No, Provides UV Protection No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.