Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Black, Orange Visor, 6-1/2" Height, Uncoated Lens, Black

  • Mfr # 4EZD4

  • Zoro # G2717547


product price: $21.29
/ea

Key Features

Color
Black
Visor Color
Black, Orange
Material
Steel Mesh
Visor Material
Steel Mesh
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EZD4
Zoro #
G2717547
UPC #
190735097779
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.080"
Visor Height
6-1/2"
Visor Width
14 in
Length
14"

Details

Item
Face Shield Visor
Color
Black
Visor Color
Black, Orange
Material
Steel Mesh
Visor Material
Steel Mesh
Lens Coating
Uncoated
For Use With
4EZC2, 4EZC5, 4EZC8, 4EZC9
Dielectric Protection
No
Standards
ANSI Z87.1-2010
Features
Red Frame
Reusability
Reusable
Metal Detectable
Yes
X-Ray Detectable
No
Provides UV Protection
No
Includes No Visor Coatings
Yes
Photochromatic Visor
No
Includes Anti-Fog Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
230 Degrees F
Includes Anti-Static Visor Coating
No
Photochromatic Lens
No
Lens/Visor Features
Metal Detectable, Reusable

Description

Face Shield Visor, Compatible with Grainger Part Number 4EZC5, 4EZC8, 4EZC9, Dielectric Protection No, Features Orange Frame, For Use With 4EZC5, 4EZC8, 4EZC9, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Maximum Operating Temperature 230 Degrees F, Metal Detectable Yes, Minimum Operating Temperature 23 Degrees F, Photochromatic Visor No, Provides UV Protection No, Reusability Reusable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.