This item is Discontinued.

Condor Facility Sign, 14" Height, 10" Width, Vinyl, English 35GE36

Facility Sign, 14" Height, 10" Width, Vinyl, English (Discontinued)

  • Mfr # 35GE36
  • Zoro # G9118663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GE36
Zoro #
G9118663
UPC #
190735082287
Country of Origin
United States

Dimensions

Width
10"
Height
14"

Details

Item
Facility Sign
Header
Please
Legend
Clean Up After Your Pet
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Mounting Style
Adhesive-Backed
Material
Vinyl
Header Legend Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Background Color
Green
Sign Legend Color
Green
Legend Color
Green
Legend/Background Color
Green/White
Background Color
Green, White
OSHA Compliant
Yes
Language
English
Legend Style
Text and Symbol
Subject Matter
Pet Clean Up
Sign Legend Text Color
Green

Description

Facility Sign, Sign Subject Matter Pets, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Please, Legend Clean Up After Your Pet, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.