Facility Sign, 3 in H, 3 in W, Acrylic, Square, English, 486H26

  • Mfr # 486H26

  • Zoro # G6296600


product price:  $14.29
/ea

Key Features

Header
No Header
Width
3 in
Height
3 in
Sign Shape
Square
Sign Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486H26
Zoro #
G6296600
UPC #
00194484289218
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
(ARROW SYMBOL)
Sign Shape
Square
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Brown
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 160 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Text Color
White
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol
Includes Mounting Hardware
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Legend
(Arrow)
ANSI Standards
ANSI Z535
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header
No Header
Mirror Print
No
Maximum Service Temperature
160 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Legend Pictogram Description
(Arrow)
Sign Legend Background Color
Brown
Product Type
Facility Sign

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Legend (Arrow), Sign Legend Background Color Brown, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.