Facility Sign, 3 in H, 3 in W, Acrylic, Square, English, 486H49

  • Mfr # 486H49

  • Zoro # G6251767


product price:  $14.99
/ea

Key Features

Header
No Header
Width
3 in
Height
3 in
Sign Shape
Square
Sign Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H49
Zoro #
G6251767
UPC #
00194484289447
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
(ADA HANDICAPPED SYMBOL)
Sign Shape
Square
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Brown
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 160 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
OSHA Compliant
No
Legend Style
Symbol
Double-Sided
No
ANSI Compliant
No
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Color
White
Metal Detectable
No
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Legend
(Handicapped)
Sign Legend Background Color
Brown
Graffiti Resistant
Yes
Includes Mounting Hardware
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol
Legend Pictogram Description
(Handicapped)
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
160 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Product Type
Facility Sign

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Legend (Handicapped), Sign Legend Background Color Brown, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products