Facility Sign, 3 in H, 9 in W, Acrylic, Horizontal Rectangle, English, 486G88

  • Mfr # 486G88

  • Zoro # G6306111


product price: $23.69
/ea

Key Features

Header
No Header
Legend
Employee Entrance
Width
9 in
Height
3 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G88
Zoro #
G6306111
UPC #
00194484288846
Country of Origin
United States

Dimensions

Width
9 in
Height
3 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
Employee Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Brown
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 160 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Includes
Double-Sided Adhesive Foam Mounting Tape
Metal Detectable
No
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Brown
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
Employee Entrance
Includes Mounting Hardware
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
160 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employee Entrance, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products