Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Facility Sign, 3 in H, 9 in W, Acrylic, Horizontal Rectangle, English, 486G99

  • Mfr # 486G99

  • Zoro # G6260657


product price: $24.29
/ea

Key Features

Header
No Header
Legend
NO SMOKING AREA
Width
9 in
Height
3 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G99
Zoro #
G6260657
UPC #
00194484288952
Country of Origin
United States

Dimensions

Width
9 in
Height
3 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
NO SMOKING AREA
Sign Shape
Horizontal Rectangle
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Brown
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 160 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Legend Style
Symbol and Text
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Sign Legend
No Smoking Area
Sign Legend Background Color
Brown
Protective Coating
No Protective Coating
Includes Mounting Hardware
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Chemical Resistant
Yes
Write on Surface
No
Sign Format
Other Format
Maximum Service Temperature
160 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Area, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.