Facility Sign, 3 in H, 9 in W, Acrylic, Horizontal Rectangle, English, 486H40

  • Mfr # 486H40

  • Zoro # G6243148


product price: $24.29
/ea

Key Features

Header
No Header
Legend
No Soliciting
Width
9 in
Height
3 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H40
Zoro #
G6243148
UPC #
00194484289355
Country of Origin
United States

Dimensions

Width
9 in
Height
3 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
No Soliciting
Sign Shape
Horizontal Rectangle
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Brown
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 160 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Includes
Double-Sided Adhesive Foam Mounting Tape
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Brown
Chemical Resistant
Yes
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
No Header
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
160 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Rigid
Includes Mounting Hardware
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
No Soliciting
Glow In The Dark
No
Mirror Print
No
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Soliciting, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.