Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Facility Sign, 9 in Height, 6 in Width, Acrylic, Vertical Rectangle, English

  • Mfr # 486H30

  • Zoro # G6245710


product price: $32.49
/ea

Key Features

Header
Stop
Legend
Authorized Personnel Only
Width
6 in
Height
9 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H30
Zoro #
G6245710
UPC #
00194484289256
Country of Origin
United States

Dimensions

Width
6 in
Height
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
Stop
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Operating Temp. Range
-40 Degrees to 160 Degrees F
Double-Sided
No
Sign Legend Color
Red
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
Red
Write on Surface
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend
Stop Authorized Personnel Only
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend Background Color
White
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
ANSI Standards
ANSI Z535
Maximum Service Temperature
160 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Facility Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.