Zoro Homepage

Facility Sign, 9 in Height, 6 in Width, Acrylic, Vertical Rectangle, English

  • Mfr # 486H32

  • Zoro # G6248361


product price: $31.69
/ea

Key Features

Sign Material
Acrylic
Legend
FIRE ALARM
Width
6 in
Thickness
0.135 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H32
Zoro #
G6248361
UPC #
00194484289270
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.135 in
Height
9 in
Depth
27/200 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.