Zoro Homepage

Facility Sign, 9 in Height, 6 in Width, Acrylic, Vertical Rectangle, English

  • Mfr # 486H33

  • Zoro # G6308911


product price: $32.49
/ea

Key Features

Sign Material
Acrylic
Legend
FIRE EXTINGUISHER
Width
6 in
Thickness
0.135 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H33
Zoro #
G6308911
UPC #
00194484289287
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.135 in
Height
9 in
Depth
27/200 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.