Facility Sign, Acrylic, 10 in W, 7 in H, SALIDA, White

  • Mfr # 486H24

  • Zoro # G6266379


product price: $33.79
/ea

Key Features

Header
No Header
Legend
SALIDA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H24
Zoro #
G6266379
UPC #
00194484289195
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
SALIDA
Sign Shape
Vertical Rectangle
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Color
Red
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 160 Degrees F
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
Red
Glow In The Dark
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mirror Print
No
Material Properties
Rigid
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Salida
Maximum Service Temperature
160 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
Yes
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Background Color
White
Product Type
Facility Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Salida, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.