Facility Sign, Acrylic, 6 in W, 9 in H, IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWELLS, White

  • Mfr # 486H31

  • Zoro # G6309681


product price:  $32.49
/ea

Key Features

Sign Material
Acrylic
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWELLS
Width
6 in
Thickness
0.135 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486H31
Zoro #
G6309681
UPC #
00194484289263
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.135 in
Height
9 in
Depth
27/200 in

Details

Item
Facility Sign
Sign Material
Acrylic
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWELLS
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 160 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
Yes
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Material Properties
Rigid
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairwells
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
160 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Glow In The Dark
No
Product Type
Facility Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairwells, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products