Do Not Block Keep Clear At All Times, 7 in W x 5 in H, Vinyl, 35GF78

  • Mfr # 35GF78

  • Zoro # G9120072


product price:  $4.15
/ea

Key Features

Legend
Do Not Block Keep Clear At All Times
Sign Material
Vinyl
Height
5 in
Width
7 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35GF78
Zoro #
G9120072
UPC #
190735083697
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in

Details

Item
Facility Sign
Legend
Do Not Block Keep Clear At All Times
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
Subject Matter
Keep Clear
Background Color
White
Printed Language
English
Language
English
Legend Style
Text
Header
No Header
Material
Vinyl
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Glow In The Dark
No
Product Type
Facility Sign

Description

Facility Sign, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.