Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Retracting Lifeline, Personal Fall Limiter, 8 ft Web Retractor, Steel Snap Hook, Blue/Yellow

  • Mfr # 19F393

  • Zoro # G4577474


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft.
Weight Capacity
310 lb.
Color
Blue, Yellow
Standards
ANSI Z359.14-2012
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19F393
Zoro #
G4577474
UPC #
190735048795
Country of Origin
United States

Dimensions

Length
8 ft.
Strap Width
2"
SRL Length
8 ft.
Lifeline Length
8 ft
Lifeline Width
1 3/4 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Blue, Yellow
Standards
ANSI Z359.14-2012
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Steel Carabiner
For Use With
Full-Body Harness and Anchorage Device G7007, G7015, G7016, G7017, G7008, G7010, G7336, G7372
Line Material
Polyester Web
Braking System
Internal Brake
Max. Working Load
310 lb.
SRL Housing Material
Alloy Steel
Housing Material
Alloy Steel
Harness Hook Gate Opening
3/4"
Anchorage Hook Gate Opening
3/4"
Includes
Connecting Carabiner and Swivel
Fall Braking System
Internal Brake
Harness Hook Type
Snap Hook
Tensile Strength
3000 lb.
Anchorage Hook Type
Carabiner
Locking Anchorage Connection Hook Type
Alloy Steel Double Locking Snap Hook
SRL Weight
3.5 lb.
Locking Harness Connection Hook Type
Double Locking Snap Hook
Type
Self-Retracting
Visual Load Indicator
Yes
Anchorage End Connection Type
Carabiner
Anchoring Location
Overhead Only
Sealed
No
ANSI SRL Class
Class A
Lifeline Material
Polyester
Minimum Weight Capacity
130 lb
Replaceable Lifeline
No
Anchorage End Connection Material
Steel
RFID Equipped
No
Products By Industry
Electrical
Minimum User Weight
130 lb
ANSI SRL Type
SRL
ANSI SRL Class (2014)
Class A
OSHA Standards Met
OSHA 1926.502

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.