Zoro Homepage

Fall Protection Kit, Size: S/M

  • Mfr # 53RG05

  • Zoro # G7781265


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
S/M
Kit Components
Harness, 6 ft. Shock-Absorbing Lanyard
Color
Blue
Hardware Material
Plated Alloy Steel
Standards
ANSI Z359.11-2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RG05
Zoro #
G7781265
UPC #
848013033840
Country of Origin
United States

Details

Item
Fall Protection Kit
Harness Sizing
S/M
Kit Components
Harness, 6 ft. Shock-Absorbing Lanyard
Color
Blue
Hardware Material
Plated Alloy Steel
Standards
ANSI Z359.11-2014
Tensile Strength
3600 lb.
Includes
Gear Bag
Weight Capacity
310 lb.
Stretchable
No
Line Material
Polyester
Shoulder Strap Buckles
Friction / Pass-Through
Front D-Ring
No
Side D-Rings
Yes
Webbing Materials
Polyester
Back D-Ring
Yes
Chest Strap Buckles
Mating
Subpelvic Strap
Yes
Leg Strap Buckles
Tongue
Harness Application
Positioning
Brand and Series
Condor
Anchorage Type
No Anchor
Kit Application
General Industry
Connecting Device
6 ft. Shock Absorbing Lanyard
Harness
Positioning with Belt and Tongue Buckle Legs
ANSI Standards Met
ANSI Z359.11-2014

Description

Fall Protection Kit, Anchor Base Attachment Style Not Applicable, Kit Components 6 ft Shock-Absorbing Lanyard, Harness, Harness Sizing S/M, Weight Capacity 310 lb, Connecting Device 6 ft Shock Absorbing Lanyard, Harness Positioning with Belt and Tongue Buckle Legs, Anchorage Type No Anchor, ANSI Standards Met ANSI Z359.11-2014, Kit Type Without Anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.