Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fall Protection Kit, General Use, 6 ft Shock-Absorbing Lanyard / Harness / Storage Bag, Universal

  • Mfr # 19F395

  • Zoro # G4538861


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Kit Components
6 ft Shock-Absorbing Lanyard, Harness, Small Storage Bag
Color
Blue
Hardware Material
Alloy Steel
Standards
ANSI Z359.1-2007, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19F395
Zoro #
G4538861
UPC #
190735048818
Country of Origin
Multiple

Details

Item
Fall Protection Kit
Harness Sizing
Universal
Kit Components
6 ft Shock-Absorbing Lanyard, Harness, Small Storage Bag
Color
Blue
Hardware Material
Alloy Steel
Standards
ANSI Z359.1-2007, OSHA
Tensile Strength
5000 lb.
Includes
Five Point Full Body Harness, 6 ft. Detachable Shock Absorbing Lanyard with Internal Style Energy Absorber, Soft Sided Storage Bag, Protective Label Cover
Weight Capacity
310 lb.
Subpelvic Strap
Yes
Shoulder Strap Buckles
Mating
Back D-Ring
Yes
Leg Strap Buckles
Mating
Side D-Rings
No
Front D-Ring
No
Chest Strap Buckles
Mating
Harness Application
General Industry
Connecting Device
6 ft Shock Absorbing Lanyard
Harness
General Industry with Mating Buckle Legs
Anchorage Type
No Anchor
Kit Application
General Industry
Webbing Materials
Polyester
ANSI Standards Met
ANSI Z359.1-2007

Description

Fall Protection Kit, Anchor Base Attachment Style Not Applicable, Kit Components 6 ft Shock-Absorbing Lanyard, Harness, Small Storage Bag, Harness Sizing Universal, Weight Capacity 310 lb, Connecting Device 6 ft Shock Absorbing Lanyard, Harness General Industry with Mating Buckle Legs, Anchorage Type No Anchor, ANSI Standards Met ANSI Z359.1-2007, Kit Type Without Anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.