This item is Discontinued.

Condor FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM, 10 in W x 7 in H, 485N15 485N15

This item is Discontinued.

Condor

FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM, 10 in W x 7 in H, 485N15 (Discontinued)

Mfr # 485N15
Zoro # G6271863
UPC # 00194484278601
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485N15
Zoro #
G6271863
UPC #
00194484278601
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Header
Notice
Standards
ANSI Z535, OSHA 29 CFR 1910.141(g)(2), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(g)
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(g)(2), OSHA 29 CFR 1926.51(g)
Material Properties
Rigid
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend
Federal Regulations Require No Food To Be Stored Or Eaten In Rest Room
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Federal Regulations Require No Food To Be Stored Or Eaten In Rest Room, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.