This item is Discontinued.

Condor FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM, 14 in W x 10 in H, 485N18 485N18

This item is Discontinued.

Condor

FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM, 14 in W x 10 in H, 485N18 (Discontinued)

Mfr # 485N18
Zoro # G6262860
UPC # 00194484278632
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485N18
Zoro #
G6262860
UPC #
00194484278632
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141(g)(2), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(g)
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Notice
Header Background Color
Blue
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(g)(2), OSHA 29 CFR 1926.51(g)
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
Sign Header Style
Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
Federal Regulations Require No Food To Be Stored Or Eaten In Rest Room
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend Background Color
White
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Federal Regulations Require No Food To Be Stored Or Eaten In Rest Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.