This item is Discontinued.

Condor FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM, 14 in W x 10 in H, 485N20 485N20

This item is Discontinued.

Condor

FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM, 14 in W x 10 in H, 485N20 (Discontinued)

Mfr # 485N20
Zoro # G6279520
UPC # 00194484278656
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485N20
Zoro #
G6279520
UPC #
00194484278656
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Header
Notice
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(g)(2), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(g)
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header Background Color
Blue
Sign Header
Notice
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(g)(2), OSHA 29 CFR 1926.51(g)
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
Sign Legend
Federal Regulations Require No Food To Be Stored Or Eaten In Rest Room
Material Properties
Flexible
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Federal Regulations Require No Food To Be Stored Or Eaten In Rest Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.