Finger Cots, Latex, 3 mil Thickness, Beige, M, 720 PK
Mfr # 30D251
Zoro # G4974155
product price: $21.69
/pk 720, $0.03/eaKey Features
Length
2 3/4 in
Material
Latex
Thickness
3 mil
Standards
Meets Requirements of ASTM D3772
Application
For Handling Delicate Component
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30D251
Zoro #
G4974155
UPC #
190735064252
Country of Origin
China
Dimensions
Length
2 3/4 in
Size
M
Thickness
3 mil
Details
Item
Finger Cots
Color
Beige
Material
Latex
Standards
Meets Requirements of ASTM D3772
Application
For Handling Delicate Component
Finger Cot Type
General Purpose
Powdered/Powder-Free
Powder-Free
Brand and Series
Condor
Finger Cot Material
Natural Rubber Latex
Silicone-Free
Contains Silicone
Latex-Free
Contains Latex
Description
Finger Cots, FDA Compliant Not FDA Compliant, Latex-Free Contains Latex, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Finger Cot Material Natural Rubber Latex, Finger Cot Type General Purpose, Color Beige, Length 2 3/4 in, Size M, Thickness 3 mil, Brand and Series Condor, Package Quantity 720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.