Fire and Emergency Sign, Right Arrow, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469J15

  • Mfr # 469J15

  • Zoro # G5545552


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
SYMBOL
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J15
Zoro #
G5545552
UPC #
00194484081232
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
SYMBOL
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Sign Background Color
White
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Corrosion Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Symbol
Includes Mounting Hardware
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
(Right Arrow)
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
(Right Arrow)
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.