Fire and Emergency Sign, Right Arrow, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469J16

  • Mfr # 469J16

  • Zoro # G5620531


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
SYMBOL
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469J16
Zoro #
G5620531
UPC #
00194484081249
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
SYMBOL
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Printed Language
English
Legend Style
Symbol
Sign Background Color
White
Header Legend Color
Black
Header
No Header
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Sign Header
No Header
Metal Detectable
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Legend Pictogram Description
(Right Arrow)
Glow In The Dark
No
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Legend Background Color
White
Includes Mounting Hardware
No
Write on Surface
No
Mirror Print
No
Sign Format
Other Format
Material Properties
Flexible
Sign Legend
(Right Arrow)
Protective Coating
No Protective Coating
Number of Printed Sides
1
Graffiti Resistant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.