Fire Lane, Zone & Equipment No Parking Sign, 10 in Height, 7 in Width, Aluminum, Vertical Rectangle

  • Mfr # 477Y74

  • Zoro # G5818421


product price: $12.19
/ea
Sold in multiples of 2 for $24.38

Key Features

Sign Material
Aluminum
Legend
No Parking Fire Lane/No Estacionarse Zona De Bomberos
Width
7 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477Y74
Zoro #
G5818421
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.032 in
Height
10 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane, Zone & Equipment No Parking Sign
Sign Material
Aluminum
Legend
No Parking Fire Lane/No Estacionarse Zona De Bomberos
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
State Specific Sign
No
Holes on 1 in. Centers
No
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 yr.
Sign Header
No Header
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend
No Parking Fire Lane/No Estacionarse Zona De Bomberos
Includes Cross-Braces
No
Material Properties
Roll Up
Application
Outdoor
Includes Mounting Hardware
No

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.