Zoro Homepage

Fire Lane, Zone & Equipment No Parking Sign, 14 in Height, 10 in Width, Polyethylene

  • Mfr # 477Y77

  • Zoro # G5830461


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Sign Material
Polyethylene
Legend
No Parking Fire Lane/No Estacionarse Zona De Bomberos
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477Y77
Zoro #
G5830461
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Mounting Hole Dia.
0.375 in

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 14 in, Width 10 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.