Fire Lane, Zone & Equipment No Parking Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle

  • Mfr # 477Y79

  • Zoro # G5864682


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Sign Material
Vinyl
Legend
No Parking Fire Lane/No Estacionarse Zona De Bomberos
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477Y79
Zoro #
G5864682
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in

Details

Item
Fire Lane, Zone & Equipment No Parking Sign
Sign Material
Vinyl
Legend
No Parking Fire Lane/No Estacionarse Zona De Bomberos
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Indoor
Sign Header
No Header
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
No
Average Outdoor Durability
2 yr.
Sign Legend
No Parking Fire Lane/No Estacionarse Zona De Bomberos
State Specific Sign
No
Includes Cross-Braces
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Roll Up
Application
Indoor
Includes Mounting Hardware
No

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language English, Spanish, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.