Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Lane, Zone & Equipment No Parking Sign, 20 in Height, 14 in Width, Polyethylene

  • Mfr # 478D35

  • Zoro # G5793958


product price: $17.39
/ea

Key Features

Sign Material
Polyethylene
Legend
No Parking Fire Lane Keep Clear At All Times/No Estacione Carril De Incendios Mantenga Despejado En Todo Momento
Width
14 in
Thickness
0.055 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478D35
Zoro #
G5793958
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
20 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane, Zone & Equipment No Parking Sign
Sign Material
Polyethylene
Legend
No Parking Fire Lane Keep Clear At All Times/No Estacione Carril De Incendios Mantenga Despejado En Todo Momento
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Color
Black
Application
Outdoor
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Sign Header
No Header
Sign Legend Style
Text
State Specific Sign
No
Includes Cross-Braces
No
Average Outdoor Durability
1 to 3 yr.
Sign Legend
No Parking Fire Lane Keep Clear At All Times/No Estacione Carril De Incendios Mantenga Despejado En Todo Momento
Holes on 1 in. Centers
No
Material Properties
Roll Up
Includes Mounting Hardware
No

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 20 in, Width 14 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.