Shop CONDOR

FIRE-POLICE-MEDICAL EMERGENCY DIAL 911, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 469G68

  • Mfr # 469G68
  • Zoro # G5642347

product price: 
$
11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469G68
Zoro #
G5642347
UPC #
00194484079925
Country of Origin
United States
Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Header Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Sign Background Color
Red, White
Header
No Header
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
Metal Detectable
No
Graffiti Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Write on Surface
No
Sign Format
Other Format
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header
No Header
Sign Legend Style
Text
Mirror Print
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Fire-Police-Medical Emergency Dial 911
Maximum Service Temperature
175 Degrees F
Average Outdoor Durability
3 yr
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire-Police-Medical Emergency Dial 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.