FIRE-POLICE-MEDICAL EMERGENCY DIAL 911, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469G70

  • Mfr # 469G70

  • Zoro # G5622780


product price:  $16.99
/ea

Key Features

Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469G70
Zoro #
G5622780
UPC #
00194484079949
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header Background Color
Black
Header Legend Color
Black
Header
No Header
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Legend Style
Text
Printed Language
English
Sign Background Color
Red, White
Legend Color
Red
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Glow In The Dark
Yes
Material Properties
Rigid
Minimum Application Temperature
-50 Degrees F
Write on Surface
No
Sign Legend
Fire-Police-Medical Emergency Dial 911
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Header
No Header
Corrosion Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-50 Degrees F
Maximum Service Temperature
190 Degrees F
Outdoor Life Expectancy
3 yr
Graffiti Resistant
No
Chemical Resistant
No
Average Outdoor Durability
3 yr
Sign Legend Background Color
White
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire-Police-Medical Emergency Dial 911, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.