FIRE-POLICE-MEDICAL EMERGENCY DIAL 911, 14 in W x 10 in H, Rectangle, Polyethylene, 469G71

  • Mfr # 469G71

  • Zoro # G5580309


product price:  $27.89
/ea

Key Features

Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469G71
Zoro #
G5580309
UPC #
00194484079956
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Sign Background Color
Red, White
Legend Style
Text
Header Legend Color
Black
Header
No Header
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
OSHA Compliant
Yes
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red
Material Properties
Rigid
Sign Format
Other Format
Graffiti Resistant
No
Chemical Resistant
No
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
Sign Legend
Fire-Police-Medical Emergency Dial 911
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header
No Header
Write on Surface
No
Outdoor Life Expectancy
3 yr
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Average Outdoor Durability
3 yr
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Glow In The Dark
Yes
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire-Police-Medical Emergency Dial 911, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.