Zoro Homepage

First Aid, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 471V11

  • Mfr # 471V11

  • Zoro # G5873021


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Legend
First Aid
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V11
Zoro #
G5873021
UPC #
00194484165314
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Legend Color
Green
Sign Legend Text Color
Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-30 Degrees F
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend
First Aid
Maximum Service Temperature
175 Degrees F
Adhesive Style
Permanent
Legend Pictogram Description
First Aid
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
No
Legend Pictogram ID
PFSD-31
Sign Legend Background Color
Green, White
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Adhesive Type
Acrylic
Corrosion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.